TRUCK BOX,UNDERBED,2.3CU-FT,STEEL,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK BOX,UNDERBED,2.3CU-FT,STEEL,B

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RD56
  • Mfr. Model # 1RD56
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.05 lbs

Technical Specs

  • Colour Black
  • Item Underbed Truck Box
  • Latch Mechanism Stainless Steel Rotating T-Handle, Locks Top Door And Sides
  • Locking System Three-Point, Double Bit Key
  • Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Str
  • Includes Mounting Bracket Kit Sold Separate
  • Gauge 14
  • Overall Depth 12"
  • Body Material Steel
  • Overall Height 14"
  • Cover Material Steel
  • Mounting Style Bolt-On
  • Lid Style Single
  • Overall Width 24"
  • Lid Hinge Yes
  • Lid Type Adjustable
  • Storage Capacity 2.3 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list