Skip Content
TRUCK BOX STEEL WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BOX STEEL WH

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU116-3-02
  • Mfr. Model # 116-3-02
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour White
  • Includes (2) Keys
  • Item Truck Box
  • Overall Depth 27-1/2"
  • Gauge 18
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Lid Style Single
  • Overall Height 18-1/2"
  • Overall Width 71-1/2"
  • Storage Capacity 15.3 cu. ft.
  • Latch Mechanism Push-Button
  • Locking System Keyed
  • Features Automotive-style rotary latch, one-touch opening, tamper-resistant, retracting EXTREME PROTECTION(R) lock, Welded Reinforced Construction
  • Body Material Steel
  • Cover Material Steel
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list