TRUCK BOX SADDLE X-DEEP AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK BOX SADDLE X-DEEP AL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU123-5-01
  • Mfr. Model # 123-5-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 94.0 lbs

Technical Specs

  • Gauge 16
  • Item Truck Box
  • Includes (2) Keys
  • Colour Black
  • Overall Depth 20-1/4"
  • Lid Style Single
  • Overall Height 24"
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Locking System Keyed
  • Overall Width 71-1/2"
  • Latch Mechanism Push-Button
  • Storage Capacity 15.1 cu. ft.
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism, Automotive Style Latching System, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list