Skip Content
TRUCK BOX SADDLE LO-PROFILE AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BOX SADDLE LO-PROFILE AL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU121-5-01
  • Mfr. Model # 121-5-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Black
  • Gauge 16
  • Includes (2) Keys
  • Lid Style Single
  • Item Truck Box
  • Overall Depth 20-1/4"
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Overall Width 71-1/2"
  • Overall Height 15"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Storage Capacity 8.8 cu. ft.
  • Features Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List