TRUCK BOX SADDLE ALUM X-WIDE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK BOX SADDLE ALUM X-WIDE BLK

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU117-5-02
  • Mfr. Model # 117-5-02
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 105.0 lbs

Technical Specs

  • Colour Black
  • Includes (2) Keys
  • Gauge 16
  • Item Truck Box
  • Lid Style Single
  • Overall Depth 27-1/2"
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Overall Height 18-1/2"
  • Overall Width 71-1/2"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Storage Capacity 15.3 cu. ft.
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism, Automotive Style Latching System, Extreme Protection Lock, Tamper-Resistant Retracting Lock
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list