TRUCK BOX GULL WING ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK BOX GULL WING ALUM

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU114-0-01
  • Mfr. Model # 114-0-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 92.0 lbs

Technical Specs

  • Colour Silver
  • Item Truck Box
  • Includes (2) Keys
  • Gauge 16
  • Overall Depth 28-1/4"
  • Lid Style Gull Wing
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Overall Height 18-1/2"
  • Overall Width 71-1/2"
  • Storage Capacity 15.3 cu. ft.
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Features 1-Touch Latch Mechanism and Trademarked Red Pushbutton on Both Ends of the Box Allows for 1-Handed Opening of the Box from Either Side of the Truck, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Body Material Aluminum
  • Cover Material Aluminum
  • Weather Resistant Yes
  • Lid Type Non-Adjustable
  • Lid Hinge Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list