TRUCK BOX,CROSSOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRUCK BOX,CROSSOVER

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSPSC1456000
  • Mfr. Model # PSC1456000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Technical Specs

  • Colour White
  • Item Crossover Truck Box
  • Features High-Strength, Self-Rising Lids Will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, Lid Locks and Unlocks from Either Side for Security and Safety, Heavy-Duty Guards on Single
  • Overall Depth 27-1/4"
  • Gauge 14
  • Includes Storage Bins on Both Ends of Box
  • Cover Material Steel
  • Lid Style Single
  • Mounting Style Bolt-On
  • Body Material Steel
  • Overall Height 17-1/4"
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Overall Width 71"
  • Lid Hinge Yes
  • Lid Type Adjustable
  • Weather Resistant Yes
  • Storage Capacity 11.3 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list