TRUCK BOX,CROSSOVER,9.8 CU-FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK BOX,CROSSOVER,9.8 CU-FT,BLACK

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NY58
  • Mfr. Model # 4NY58
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Colour Black
  • Item Crossover Truck Box
  • Features Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid
  • Gauge 16
  • Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
  • Body Material Diamond Tread Aluminum
  • Overall Depth 20-1/4"
  • Cover Material Diamond Tread Aluminum
  • Lid Style Single
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Overall Height 14-9/16"
  • Overall Width 70-1/4"
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Lid Hinge Yes
  • Lid Type Adjustable
  • Storage Capacity 9.2 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list