Skip Content
TRUCK BOX,CROSSOVER,9.0 CU-FT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BOX,CROSSOVER,9.0 CU-FT,WHITE

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NY54
  • Mfr. Model # 4NY54
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Colour White
  • Item Crossover Truck Box
  • Features High-Strength, Self-Rising Lids will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner La
  • Gauge 14
  • Includes Storage Bins on Both Ends of Box
  • Overall Depth 27-7/8"
  • Body Material Steel
  • Lid Style Gull Wing
  • Cover Material Steel
  • Overall Height 14-1/4"
  • Mounting Style Bolt-On
  • Overall Width 71"
  • Locking System Keyed
  • Lid Hinge Yes
  • Lid Type Adjustable
  • Storage Capacity 9.2 cu. ft.
  • Weather Resistant Yes
  • Latch Mechanism Drill-Resistant Push Button Locks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list