Skip Content
TRUCK BOX CHEST,ALUM,47X20-1/4X19-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BOX CHEST,ALUM,47X20-1/4X19-1

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R581
  • Mfr. Model # 13R581
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour Silver
  • Gauge Cover 0.058 Tread, Body 0.058 Tread, Bottom 0.090 Smooth, Channels 0.090 Smooth
  • Includes 2 Keys
  • Latch Mechanism Automotive Style
  • Item All Purpose Truck Box Chest
  • Locking System Push-Button with Keys
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Overall Depth 20-1/4"
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Style Single
  • Overall Width 47"
  • Mounting Style Bolt-On
  • Overall Height 19-1/4"
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Storage Capacity 10.0 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list