Skip Content
TRUCK BED PROTECTIVE COATING BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK BED PROTECTIVE COATING BLK

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF745-1C
  • Mfr. Model # PF745-1C
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Protective truck coating, 3.78 L can. Black in color. Urethane coating that protects interior truck beds from impact, scratches, weather and rust. It is chemical, solvent, fuel and oil resistant.

Technical Specs

  • Colour Black
  • Item 3.78 L Can

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list