Skip Content
TRUCK BED LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK BED LINER

PRO FORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF765
  • Mfr. Model # PF765
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Finish Textured
  • Container Size 40 fl. oz.
  • Coverage ~930 sq. ft./gal @ 1 mil
  • Dry Time 4 Days (Full Cure)36 Hours (Touch)
  • Application Method Spray
  • VOC Content 282.8 g/L
  • Dry Time Recoat 15 Minutes
  • Application Temperature 20 Degrees C - 24 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list