Skip Content
TRUCK BED COATING GALLON BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BED COATING GALLON BLACK

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257715
  • Mfr. Model # 257715
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3310
  • Shipping Weight 14.0 lbs

Product Details

Textured truck bed coating, 1 gal. Black polymer coating provides a durable non-skid finish that protects the vehicle from impact, scratches, weather, fading, salt, oil and solvents while protecting against moisture and dirt.

Technical Specs

  • Colour Black
  • Application Method Roll or Spray
  • Item Textured Truck Bed Coating
  • Finish Polymer Coating
  • Container Size 3.78 L
  • Coverage 140 - 160 sq. ft.
  • VOC Content 296 g/L
  • Dry Time 4 hr.
  • Application Temperature 55-90 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list