Skip Content
TRUCK BED COATING 15 OZ. BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BED COATING 15 OZ. BLACK

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257804
  • Mfr. Model # 257804
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3310
  • Shipping Weight 1.2 lbs

Product Details

Truck bed aerosol. Spray anyway technology for convenient application of hard to reach areas.

Technical Specs

  • Colour Black
  • Item Truck Bed Aerosol
  • Application Method Spray
  • Container Size 425 g
  • Finish Gloss
  • Dry Time 1 hr.
  • Coverage 15 - 20 sq. ft.
  • VOC Content 296 g/L
  • Application Temperature 55-90 Degrees F

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list