Skip Content
TRUCK BARREL DRUM RUBBER CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK BARREL DRUM RUBBER CASTERS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDBT1200
  • Mfr. Model # DBT1200
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1956
  • Shipping Weight 97.0 lbs

Product Details

Barrel/drum truck handles steel or fiber drums and barrels. Adjustable chime hook helps to secure the drum. Barrel/drum truck features a kickstand for holding unit at a tilt.

Technical Specs

  • Colour Blue
  • Finish Painted
  • For Use With 30 and 55 gal. Steel and Fibre drums
  • Material Steel
  • Item Drum Truck
  • Overall Depth 24-1/2"
  • Overall Width 26-1/2"
  • Load Capacity 800 lbs.
  • Wheel Bearings Yes
  • Wheel Material Mold-on-Rubber
  • Overall Height 60"
  • Front Wheel Dia. 12"
  • Drum Capacity 30 to 55 gal.
  • Assembled/Unassembled Assembled
  • Front Wheel Width 2"
  • Includes Adjustable chime hook
  • Rear Wheel Width 2''
  • Rear Wheel Dia. 12"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list