Skip Content
TRUCK 5TH WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK 5TH WHEEL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM5WT3672-12MR95
  • Mfr. Model # 5WT3672-12MR95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Finish Textured Powder Coated
  • Colour Gray
  • Gauge 14
  • Handle Type T-Handle
  • Item 5th Wheel Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 45-5/8" (15-1/4" w/o Handle)
  • Overall Length 72"
  • Overall Width 36"
  • Frame Material Steel
  • Extended Length 102" with Handle Extended
  • Caster Wheel Dia. 12"
  • Deck Width 36"
  • Deck Length 72"
  • Deck Height 15-1/4"
  • Number of Caster Wheels 4
  • Deck Material 14 Gauge Steel
  • Caster Wheel Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list