Skip Content
TRUCK 5TH WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK 5TH WHEEL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM5WT3060-12MR95
  • Mfr. Model # 5WT3060-12MR95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Colour Gray
  • Finish Textured Powder Coated
  • Gauge 14
  • Handle Type T-Handle
  • Item 5th Wheel Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 45-5/8" (15-1/4" w/o Handle)
  • Overall Length 60"
  • Overall Width 30"
  • Frame Material Steel
  • Caster Wheel Dia. 12"
  • Extended Length 92" with Handle Extended
  • Deck Length 60"
  • Number of Caster Wheels 4
  • Deck Height 15-1/4"
  • Caster Wheel Width 2-1/2"
  • Deck Width 30"
  • Deck Material 14 Gauge Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list