Skip Content
TRUCK 5TH WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK 5TH WHEEL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM5WT2448-12PN95
  • Mfr. Model # 5WT2448-12PN95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 14
  • Finish Textured Powder Coated
  • Handle Type T-Handle
  • Item 5th Wheel Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 45-5/8" (15-1/4" w/o Handle)
  • Overall Length 48"
  • Frame Material Steel
  • Overall Width 24"
  • Extended Length 80" with Handle Extended
  • Caster Wheel Dia. 12"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 15-1/4"
  • Caster Wheel Width 3-1/2"
  • Number of Caster Wheels 4
  • Deck Material 14 Gauge Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list