Skip Content
TRUARC 5 - MAPPING COMPASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUARC 5 - MAPPING COMPASS

BRUNTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BODF-TRUARC5
  • Mfr. Model # F-TRUARC5
  • UNSPSC # 44111803
  • CATALOGUE PAGE # 354
  • Shipping Weight 0.22 lbs

Technical Specs

  • Body Material Plastic
  • Accuracy +/-2 deg.
  • Graduations 2 deg.
  • Overall Length 4-3/16"
  • Overall Height 2-7/8"
  • Scales Yes
  • Overall Width 5/8"
  • Tripod Mountable No
  • Liquid Filled Yes
  • Needle Type Global
  • Features Truarctm Global Needle, 2 Degree Resolution, Map Magnifier, Inch/cm Scales
  • Item Truarc(TM) 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list