TROWEL SQEEGEE 22IN ADJSTBLE PTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROWEL SQEEGEE 22IN ADJSTBLE PTCH

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHAKD22
  • Mfr. Model # AKD22
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application For Knockdown And Overlay Applications
  • Blade Width (In.) 0.205
  • Item Squeegee Trowel
  • Handle Length (In.) 7-1/2
  • Length (In.) 22
  • Type Adjustable
  • Blade Type DuraSoft
  • Handle DuraSoft
  • Handle Design Threaded
  • Blade Material Rubber
  • Handle Dia. (In.) 1-1/4
  • Characteristics Can Adjust Pitch 35 deg. Either Direction For Ceilings And Tight Corners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list