Skip Content
TROWEL POWER 46IN PAN W/4 CLIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROWEL POWER 46IN PAN W/4 CLIPS

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHPAN46-4C
  • Mfr. Model # PAN46-4C
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 328
  • Shipping Weight 69.0 lbs

Technical Specs

  • Application Concrete Finishing
  • For Use With Power Trowel Machines
  • Width (In.) 46
  • Length (In.) 46
  • Package Quantity 1
  • Construction 10 Gauge Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list