TROWEL POOL 12 X 3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROWEL POOL 12 X 3-1/2

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHSP12SD
  • Mfr. Model # SP12SD
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 329
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application Pool Construction
  • Handle Length (In.) 4-3/4
  • For Use With Concrete
  • Length (In.) 12
  • Width (In.) 3-1/2
  • Material Carbon Steel
  • End Type Round
  • Handle Dia. (In.) 1-5/8
  • Handle Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list