TROWEL FRESNO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROWEL FRESNO

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHC36R
  • Mfr. Model # C36R
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 329
  • Shipping Weight 5.1 lbs

Product Details

Fresno trowel. Constructed of durable high carbon steel. Round ends leave less drag marks. All-angle swivel attachment included. Use with #10 series wooden handle. Bull float handle option use with MRHBFH9 adapter. Size 36 x 5 inches.

Technical Specs

  • Handle Dia. (In.) Not Included
  • For Use With 5LN20 Handle
  • Item Fresno-Round Ends-All Angle Swivel
  • Application For Finishing Concrete
  • Handle Length (In.) Not Included
  • Length (In.) 36"
  • Material Steel
  • Width (In.) 5"
  • Type Fresno
  • End Type Round
  • Handle Wooden
  • Handle Design Not Included
  • Characteristics Fresno
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list