Skip Content
TROWEL FINISHING 12 X 4 GS DS HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROWEL FINISHING 12 X 4 GS DS HDL

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHMXS62GSD
  • Mfr. Model # MXS62GSD
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 328
  • Shipping Weight 1.0 lbs

Technical Specs

  • Handle Length (In.) 4-3/4
  • Material Gold Stainless Steel
  • Length (In.) 12
  • Application Concrete Finishing
  • For Use With Concrete
  • Width (In.) 4
  • End Type Square
  • Handle Dia. (In.) 1-5/8
  • Handle Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list