Skip Content
TROWEL FINISH CURV DURASOFT HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROWEL FINISH CURV DURASOFT HANDLE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHMXS81D
  • Mfr. Model # MXS81D
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 328
  • Shipping Weight 1.35 lbs

Product Details

Cement finishing trowel. Has a high grade hardened and tempered steel blade, properly shaped. The mounting is alloy aluminum which is lightweight and very strong. The handle is a resilient DuraSoft(R) handle which provides a soft feel. Size: 18 x 4 inches.

Technical Specs

  • Handle Dia. (In.) 1.5"
  • Application For Finishing Concrete
  • For Use With Hand Floats, Bull Floats
  • Handle Length (In.) 4.6"
  • Material High Carbon Steel
  • Length (In.) 18"
  • Item Finishing Trowel Curved Dura Soft Handle
  • Type Finish
  • End Type Square
  • Width (In.) 4"
  • Handle Design Curved
  • Handle DuraSoft(R)
  • Characteristics Finish Trowel
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list