Skip Content
TROWEL CORNER OUTSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROWEL CORNER OUTSIDE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH25D
  • Mfr. Model # 25D
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Type Flexible
  • Item Outside Corner Trowel
  • Length (In.) 5
  • Application For Embedding Tape and Smoothing Out Final Layer of Mud To Taped Corners
  • Width (In.) 3
  • Blade Type -
  • Handle DuraSoft(R)
  • Handle Design Straight With Integral Finger Guard
  • Blade Material Stainless Steel
  • Characteristics Blade Set at 80 Degree Angle, Flexes to Form 90 Degree Corner During Use

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list