Skip Content
TROWEL CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROWEL CONCRETE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHMXS73SSD
  • Mfr. Model # MXS73SSD
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Concrete Finishing Trowel
  • Material Bright Stainless Steel
  • Width (In.) 4-3/4
  • Length (In.) 14
  • Handle DuraSoft(R)
  • End Type Square
  • Handle Design Curved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list