TROWEL BRICK 12X5-1/8IN LONDON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROWEL BRICK 12X5-1/8IN LONDON

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH3312FG
  • Mfr. Model # 3312FG
  • UNSPSC # 27112200
  • CATALOGUE PAGE # 323
  • Shipping Weight 0.9 lbs

Product Details

Forged from single piece of high grade tool steel. Handle rise is set for correct hang and balance. Blade is taper ground and polished.Forged from single piece of high grade tool steel. Handle rise is set for correct hang and balance. Blade is taper ground and polished.

Technical Specs

  • Application For Laying Brick
  • Length (In.) 12
  • Handle Length (In.) 5-3/4
  • Item Brick Trowel
  • Material High Carbon Steel
  • Pattern London
  • Width (In.) 5-1/8
  • Handle DuraSoft(R)
  • Handle Dia. (In.) 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list