Skip Content
TROUSER GORE-TEX FR/ARC IN FR235 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TROUSER GORE-TEX FR/ARC IN FR235

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXARCCSAT-YW3XL
  • Mfr. Model # ARCCSAT-YW3XL
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NEILSEN(TM) Linesman Gore-Tex(R) pant - yellow. Elasticated waist. Side access pockets. Reflective tape. Boot access concealed with zipper.

Technical Specs

  • Item Bib Overall
  • Material MOD
  • Colour Yellow
  • Number of Pockets 1
  • Closure Type Zipper
  • Inseam 80
  • Standards CSA Z96-2009 or ANSI 107-2010 NFPA 70E( 2009 EDITION) ASTMF 2733, ASTMF 1891-06
  • Fits Waist Size 118

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list