Skip Content
TROLLEY VITAL PLAIN 1T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY VITAL PLAIN 1T

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVPT1DS
  • Mfr. Model # VPT1DS
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.02 lbs

Product Details

Vital plain trolley, 1 ton capacity. Trolleys are fully adjustable to fit the I-beams indicated in the chart, and come equipped with quality ball bearings for smooth running. DS indicates drop stops.

Technical Specs

  • Item Plain Drop-Stop Trolley
  • Fits Beam Flange W 3" - 5"
  • Trolley Wheel Dia. 3-1/8"
  • Min. Radius Curve 1,300 mm
  • Load Capacity 1000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list