Skip Content
TROLLEY VITAL GEARED 2T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY VITAL GEARED 2T

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVGT2DS
  • Mfr. Model # VGT2DS
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.6 lbs

Product Details

Vital geared trolley, 2 ton capacity. Trolleys are fully adjustable to fit the I-beams indicated in the chart, and come equipped with quality ball bearings for smooth running. DS indicates drop stops.

Technical Specs

  • Item Geared Drop-Stop Trolley
  • Trolley Wheel Dia. 3-15/32"
  • Min. Radius Curve 1,500 mm
  • Fits Beam Flange W 4" - 6"
  • Load Capacity 4000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list