Skip Content
TROLLEY,UNIVERSAL,PLAIN,1/4T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY,UNIVERSAL,PLAIN,1/4T

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK1641-0025
  • Mfr. Model # 1641-0025
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Manufacturers Warranty Length 1 Yr.
  • Item Plain or Geared Trolley
  • Load Capacity 500 lbs.
  • Wheel Material Cast Iron
  • Fits Beam Height 4" - 12"
  • Min. Radius Curve 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list