Skip Content
TROLLEY,UNIV,1TON,GEARED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY,UNIV,1TON,GEARED

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK1642-0100
  • Mfr. Model # 1642-0100
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Plain or Geared Trolley
  • Load Capacity 2000 lbs.
  • Wheel Material Cast Iron
  • Manufacturers Warranty Length 1 Yr.
  • Fits Beam Flange W 3" - 6"
  • Fits Beam Height 5" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list