TROLLEY,UNIV,12TON,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY,UNIV,12TON,PLAIN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK1641-1200
  • Mfr. Model # 1641-1200
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs

Product Details

Universal trolley 12 ton plain for use on American standard wide flange patented rail and tracks.

Technical Specs

  • Item Plain or Geared Trolley
  • Load Capacity 24,000 lbs.
  • Fits Beam Height 10" to 24"
  • Manufacturers Warranty Length 1 Yr.
  • Wheel Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list