TROLLEY,UNIV,10TON,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY,UNIV,10TON,PLAIN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK1641-1000
  • Mfr. Model # 1641-1000
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs

Product Details

Universal trolley 10 ton plain for use on American standard wide flange patented rail and tracks.

Technical Specs

  • Load Capacity 20,000 lbs.
  • Manufacturers Warranty Length 1 Yr.
  • Item Plain or Geared Trolley
  • Wheel Material Cast Iron
  • Fits Beam Height 10" to 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list