Skip Content
TROLLEY QUICK INSTALL 6000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY QUICK INSTALL 6000 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESQIT6
  • Mfr. Model # QIT6
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1876
  • Shipping Weight 43.0 lbs

Product Details

Designed to easily adjust to the width of virtually any S, H, W and M-type I-beam.

Technical Specs

  • Load Capacity 6000 lbs.
  • Trolley Wheel Dia. 2-5/8"
  • Item Quick Install Manual Trolley
  • Wheel Material Steel
  • Head Room To Bail 10-3/8"
  • Fits Beam Flange W 3" - 7-1/2"
  • Fits Beam Height 12-3/8" - 14-3/8"
  • Includes Four (4) Rollers with Sealed Bearings
  • Manufacturers Warranty Length 30 Days
  • Head Room To Shaft 10-3/8"
  • Trolley Item Push Trolley
  • Min. Radius Curve 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list