Skip Content
TROLLEY,QUICK INSTALL,4 TON,ADJUSTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY,QUICK INSTALL,4 TON,ADJUSTA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM25K804
  • Mfr. Model # 25K804
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.8 lbs

Technical Specs

  • Load Capacity 8,000 lbs.
  • Item Quick-Install Trolley
  • Wheel Material Steel w/Pre-Lubricated Sealed Bearings
  • Fits Beam Flange W 4" - 11-3/4"
  • Head Room To Bail 11-3/4" to 14-7/8"
  • Fits Beam Height 8" - 25"
  • Trolley Wheel Dia. 3-7/8"
  • Head Room To Shaft 6-1/8" to 9-1/4"
  • Min. Radius Curve 67"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list