Skip Content
TROLLEY,QUICK INSTALL,2 TON,ADJUSTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY,QUICK INSTALL,2 TON,ADJUSTA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM25K802
  • Mfr. Model # 25K802
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.25 lbs

Technical Specs

  • Item Quick-Install Trolley
  • Wheel Material Steel w/Pre-Lubricated Sealed Bearings
  • Fits Beam Flange W 3" - 8"
  • Fits Beam Height 5" - 25"
  • Load Capacity 4,000 lb.
  • Head Room To Bail 7-1/2" to 9-1/4"
  • Head Room To Shaft 3-3/8" to 5"
  • Trolley Wheel Dia. 2-1/4"
  • Min. Radius Curve 39"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list