Skip Content
TROLLEY QUICK INSTALL 10000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY QUICK INSTALL 10000 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESQIT10
  • Mfr. Model # QIT10
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1876
  • Shipping Weight 68.0 lbs

Product Details

Designed to easily adjust to the width of virtually any S, H, W and M-type I-beam.

Technical Specs

  • Item Quick Install Manual Trolley
  • Fits Beam Flange W 4" - 11-3/4"
  • Load Capacity 10,000 lbs.
  • Wheel Material Steel
  • Head Room To Bail 13-7/8"
  • Trolley Wheel Dia. 5-1/4"
  • Fits Beam Height 17-1/4" - 20-7/8"
  • Includes Four (4) Rollers with Sealed Bearings
  • Manufacturers Warranty Length 30 Days
  • Head Room To Shaft 13-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list