TROLLEY,QUICK INSTALL,1 TON,ADJUSTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY,QUICK INSTALL,1 TON,ADJUSTA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM25K801
  • Mfr. Model # 25K801
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.15 lbs

Technical Specs

  • Item Quick-Install Trolley
  • Fits Beam Height 5" - 13"
  • Head Room To Bail 7" to 7-3/4"
  • Wheel Material Steel w/Pre-Lubricated Sealed Bearings
  • Load Capacity 2,000 lbs.
  • Head Room To Shaft 2-13/16" to 3-5/8"
  • Fits Beam Flange W 3" - 5-1/8"
  • Min. Radius Curve 31-1/2"
  • Trolley Wheel Dia. 2-1/4"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list