Skip Content
TROLLEY PUSH 3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY PUSH 3 TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCBTP0300
  • Mfr. Model # CBTP0300
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1876
  • Shipping Weight 97.0 lbs

Product Details

Steel wrap around side plates, dual tread wheels and lifetime lubricated shielded ball bearings. Easily adjusts to fit any beam flange within range of adjustment, up to an 8.7 inch flange width. Dual tread wheels fit either tapered or flat beam flange wit

Technical Specs

  • Item Trolley
  • Includes Steel Wrap-Around Side Plates, Dual Tread Wheels and Lifetime Lubricated Ball Bearings
  • Chain Length 6 ft.
  • Wheel Material Steel
  • Load Capacity 6000 lbs.
  • Fits Beam Flange W 3" - 9"
  • Fits Beam Height 8" - 24"
  • Trolley Wheel Dia. 4-13/32"
  • Head Room To Bail 6-3/16"
  • Min. Radius Curve 55"
  • Manufacturers Warranty Length Lifetime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list