Skip Content
TROLLEY PLAIN 5T SFTY-LUGS 4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY PLAIN 5T SFTY-LUGS 4-7

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSP2050
  • Mfr. Model # TSP2050
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 116.0 lbs

Product Details

Kito plain trolley, 5 ton with safety lugs. Pivot mounted for smooth operation and proper load balancing. Heat treated steel wheels are hardened for long life. Adjustable to fit any beam. Includes safety lugs.

Technical Specs

  • Fits Beam Flange W 4" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list