TROLLEY, PLAIN 4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY, PLAIN 4 TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK1641-0400
  • Mfr. Model # 1641-0400
  • UNSPSC # 24101627
  • CATALOGUE PAGE # 1875
  • Shipping Weight 155.0 lbs

Product Details

Universal trolley 4 ton plain for use on American standard wide flange patented rail and tracks.

Technical Specs

  • Fits Beam Height 8" - 24"
  • Item Plain or Geared Trolley
  • Load Capacity 8000 lbs.
  • Manufacturers Warranty Length 1 Yr.
  • Fits Beam Flange W 4" - 7"
  • Wheel Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list