TROLLEY PLAIN 3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY PLAIN 3 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3MB62
  • Mfr. Model # 3MB62
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 81.0 lbs

Technical Specs

  • Item Hoist Trolley
  • Includes Sealed Bearings, and Wrap Around Side Plates
  • Standards -
  • Wheel Material Solid Cast Iron w/Sealed Precision Bearings
  • Fits Beam Flange W 4" - 8"
  • Fits Beam Height 8" - 24"
  • Load Capacity 6,000 lbs.
  • Head Room To Shaft 2-5/8"
  • Min. Radius Curve 60"
  • Trolley Item Push Trolley
  • Head Room To Bail 8-5/8"
  • Trolley Wheel Dia. 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list