TROLLEY PLAIN 2T S-LUGS 2.3-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY PLAIN 2T S-LUGS 2.3-8

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSP020
  • Mfr. Model # TSP020
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Item Manual Push Trolley
  • Includes Rubber Bumpers, Drop Stops
  • Load Capacity 4409 lbs.
  • Wheel Material Stamped Steel
  • Head Room To Bail 5-7/16"
  • Fits Beam Flange W 3-1/4" - 6"
  • Fits Beam Height 24"
  • Head Room To Shaft 4-9/32"
  • Min. Radius Curve 1,500 mm
  • Trolley Wheel Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list