TROLLEY PLAIN 1T SFTY-LUGS 2.3-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY PLAIN 1T SFTY-LUGS 2.3-5

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSP2010
  • Mfr. Model # TSP2010
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 17.15 lbs

Product Details

Kito plain trolley, 1 ton with safety lugs. Pivot mounted for smooth operation and proper load balancing. Heat treated steel wheels are hardened for long life. Adjustable to fit any beam. Includes safety lugs.

Technical Specs

  • Includes Safety Lugs.
  • Min. Radius Curve 1,300 mm
  • Fits Beam Flange W 2-1/4" - 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list