Skip Content
TROLLEY PLAIN 10T S-LUGS 6-8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY PLAIN 10T S-LUGS 6-8.5

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSPI100
  • Mfr. Model # TSPI100
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Technical Specs

  • Item TSP Push Trolley
  • Wheel Material Heat Treated Steel
  • Trolley Wheel Dia. 7-45/64"
  • Fits Beam Flange W 5-29/32" - 8-45/64"
  • Min. Radius Curve 3,000 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list