Skip Content
TROLLEY PLAIN 1 TON 633 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY PLAIN 1 TON 633

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3304
  • Mfr. Model # 3304
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Load Capacity 2000 lbs.
  • Item Trolley
  • Wheel Material Steel Double Row Ball Bearing
  • Fits Beam Height 5" - 24"
  • Fits Beam Flange W 3" - 8"
  • Trolley Wheel Dia. 3-15/32"
  • Head Room To Bail 1-1/32"
  • Min. Radius Curve 35"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list