Skip Content
TROLLEY PLAIN 1.5T S-LUGS 2.3-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY PLAIN 1.5T S-LUGS 2.3-8

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSP2015
  • Mfr. Model # TSP2015
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Item Manual Push Trolley
  • Wheel Material Stamped Steel
  • Includes Rubber Bumpers, Drop Stops
  • Load Capacity 3307 lbs.
  • Fits Beam Flange W 3-1/4" - 6"
  • Fits Beam Height 24"
  • Head Room To Bail 5-7/16"
  • Min. Radius Curve 59"
  • Head Room To Shaft 4-9/32"
  • Trolley Wheel Dia. 3-11/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list