Skip Content
TROLLEY PLAIN 1/2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY PLAIN 1/2 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3MB59
  • Mfr. Model # 3MB59
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Standards -
  • Item Trolley
  • Includes Sealed Bearings, and Wrap Around Side Plates
  • Wheel Material Solid Cast Iron, Supported by Sealed Precision Bearings
  • Load Capacity 1000 lbs.
  • Head Room To Bail 6-1/4"
  • Trolley Wheel Dia. 2-1/4"
  • Head Room To Shaft 2-1/2"
  • Fits Beam Height 4" - 24"
  • Fits Beam Flange W 2-5/8" - 8"
  • Min. Radius Curve 36"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list